Self-aligning ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x62x62 mm |
---|---|
Logistic Weight | 350 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 48 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 112..-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 11400 rpm |
Limit speed | 13100 rpm |
Basic dynamic load, radial - Cr | 15900 N |
Basic static load, radial - C0r | 4650 N |
In stock: Next day delivery