Angular contact ball bearing SNR 3309AC3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
SNR Double-row Self-aligning ball bearing
See technical informationReferences
SNR:3309AC3
Rubix:204A6821
EAN:3413520099657



Product details : SNR 3309AC3 ANGULAR CONTACT BALL BEARING
Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, bearing play C3, without groove
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x47 mm |
|---|---|
| Logistic Weight | 1342 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3300 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5500 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 66200 N |
Show UNSPSC/ECL@SS
£ 73.22 excl. VAT
/ Each
£ 87.86 incl. VAT
- Delivery usually within ( 3 ) days
