Self-aligning ball bearing FAG 1201-TVH-C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1201-TVH-C3
Rubix:158A8738
Manufacturer :0167002360030
EAN:4012801158824

Product details : FAG 1201-TVH-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x32x32 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 21300 rpm |
| Basic static load, radial - C0r | 1270 N |
| Basic dynamic load, radial - Cr | 5700 N |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- Delivery usually within ( 7 ) days
