Self-aligning ball bearing SNR 1215, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
SNR - Self-Aligning Ball Bearing - 1215
See technical informationReferences
SNR:1215
Rubix:204A4066
EAN:3413520075255



Product details : SNR 1215 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1376 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 15700 N |
| Basic dynamic load, radial - Cr | 38400 N |
Show UNSPSC/ECL@SS
£ 54.82 excl. VAT
/ Each
£ 65.78 incl. VAT
- Delivery usually within ( 3 ) days
