Self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x40x40 mm |
---|---|
Logistic Weight | 73 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 17400 rpm |
Limit speed | 21800 rpm |
Basic dynamic load, radial - Cr | 8100 N |
Basic static load, radial - C0r | 2010 N |
In stock: Next day delivery