Angular contact ball bearing SNR 5309EEG15, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5309EEG15
Rubix:204A8737
EAN:3413520105945



Product details : SNR 5309EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x47 mm |
|---|---|
| Logistic Weight | 1346 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | polyamide |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 65800 N |
Show UNSPSC/ECL@SS
£ 73.43 excl. VAT
/ Each
£ 88.12 incl. VAT
- Delivery usually within ( 3 ) days
