Self-aligning Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x200x200 mm |
---|---|
Logistic Weight | 7340 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 22 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 6000 rpm |
Limit speed | 4300 rpm |
Usually arrives within 14 working days