Self-aligning ball bearing FAG 1210-K-TVH-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1210-K-TVH-C3
Rubix:152A6713
Manufacturer :0389029660030
EAN:4012801159043

Product details : FAG 1210-K-TVH-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 506 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7700 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 29.24 excl. VAT
/ Each
£ 35.09 incl. VAT
- Delivery usually within ( 7 ) days
