Self-aligning ball bearing FAG 1224-M, Outer diameter: 215 mm | Width: 42 mm | Inner diameter: 120 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1224-M
Rubix:229A3958
Manufacturer :0167005700000
EAN:4012801184236

Product details : FAG 1224-M SELF-ALIGN. BEARING 0167005700000
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x215x215 mm |
|---|---|
| Logistic Weight | 6880 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 121000 N |
Show UNSPSC/ECL@SS
£ 603.41 excl. VAT
/ Each
£ 724.09 incl. VAT
- Delivery usually within ( 7 ) days
