Self-aligning ball bearing SKF 2309 EKTN9/C3, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm

Self-aligning Ball Bearing

See technical information

References

SKF:2309 EKTN9/C3
Rubix:100A1688
Manufacturer :35854
EAN:7316576620843
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter100 mm
Width36 mm
See all Specifications

Product details : SKF HRB+ SELFALIGN BRG 2309 EKTN9/C3


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x100x100 mm
Logistic Weight1155 g
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
Sealingopen
Bearing Clearancec3
Series23e
Materialbearing steel
Cagepolyamide
Reference speed13000 rpm
Basic static load, radial - C0r19300 N
Basic dynamic load, radial - Cr63700 N
£ 123.15 excl. VAT
/ Each
£ 147.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories