Self-aligning ball bearing FAG 129-TVH, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Self-aligning ball bearing
See technical informationReferences
FAG:129-TVH
Rubix:158A8882
Manufacturer :0167006270000
EAN:4012801159173

Product details : FAG 129-TVH SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x26x26 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 9 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 24100 rpm |
| Basic static load, radial - C0r | 810 N |
| Basic dynamic load, radial - Cr | 3950 N |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Delivery usually within ( 7 ) days
