Self-aligning ball bearing NSK 2309K, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
Self-aligning ball bearing 23
See technical informationReferences
NSK:2309K
Rubix:100A6420
Manufacturer :2309KJ N
EAN:00029176060403

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 2309KJ
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 72.77 excl. VAT
/ Each
£ 87.32 incl. VAT
- Usually arrives within 14 working days
