Self-aligning ball bearing NTN 1209SKC3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
NTN - Self-Aligning Ball Bearing - 1209SKC3
See technical informationSee documentsReferences
NTN:1209SKC3
Rubix:204A4038
EAN:4547359255300



Documents
Product details : NTN 1209SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 458 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7350 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 20.72 excl. VAT
/ Each
£ 24.86 incl. VAT
- Delivery usually within ( 3 ) days
