Self-aligning ball bearing FAG 1209-TVH>J, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:1209-TVH
FAG:1209-TVH>J
Rubix:274A6076
Manufacturer :3001272430000
EAN:4064327867315

Documents
Product details : FAG 1209-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-tvh |
| Material | polyamid pa66 (cage) |
| Cage | polyamide |
| Weight | 0.461 kg |
| Thickness | 19 mm |
| Reference speed | 8200 rpm |
| Standard | ISO 492:2023 |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 7300 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 22.04 excl. VAT
/ Each
£ 26.45 incl. VAT
- Delivery usually within ( 7 ) days
