Self-aligning ball bearing FAG 2222-K-M-C3, Outer diameter: 200 mm | Width: 53 mm | Inner diameter: 110 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2222-K-M-C3
Rubix:229A3975
Manufacturer :0384727080030
EAN:4012801188227

Product details : FAG 2222-K-M-C3 SELF-ALIGN. BEARING 0384727080030
Self-aligning ball bearing 22..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x200x200 mm |
|---|---|
| Logistic Weight | 6940 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4700 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 446.75 excl. VAT
/ Each
£ 536.10 incl. VAT
- Delivery usually within ( 7 ) days
