Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Self-aligning ball bearing
FAG 2303-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing FAG 2303-TVH>N, Width: 19 mm
Rolling and Plain Bearings
References
fag:
2303-TVH>N
rubix:
274A6314
manufacturer :
3004385590000
ean:
4064327868053
Technical specifications
Width
19
mm
Sealing
Open
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : FAG 2303-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-TVH, plastic cage
Technical specifications
Attributes
Width
19
mm
Sealing
Open
Bearing Clearance
CN
Basic dynamic load, radial - Cr
13900
N
Basic static load, radial - C0r
3200
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.05
excl. VAT
/
Each
£
24.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Self-aligning ball bearing NSK 2302-2RSTN, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Self-aligning ball bearing NSK 2314J, Outer diameter: 150 mm | Width: 51 mm | Inner diameter: 70 mm
Self-aligning ball bearing FAG 1303-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Self-aligning ball bearing NSK 2209JC3, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Self-aligning ball bearing SNR 2315.C3, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm
Self-aligning ball bearing SKF 2305 E-2RS1TN9, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Self-aligning ball bearing SKF 2306 K/C3, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Self-aligning ball bearing NSK 1218KJC3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Self-aligning ball bearing SKF 1205 ETN9/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Self-aligning ball bearing SNR 1311KG15C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Self-aligning ball bearing FAG 2216-TVH>N, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 80 mm
Self-aligning ball bearing NTN 1201S, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Self-aligning ball bearing NSK 2305M, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Self-aligning ball bearing FAG 1216-TVH-C3>N, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Self-aligning ball bearing SKF 1305 ETN9/C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm