Self-aligning ball bearing FAG 1313-TVH-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1313-TVH-C3
Rubix:229A0114
Manufacturer :0190057500030
EAN:4012801472494

Product details : FAG 1313-TVH-C3 SELF-ALIGN. BEARING 190057500030
Self-aligning ball bearing 13. . -TVH, plastic cage.
Self-aligning ball bearing 13..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2450 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5100 rpm |
| Basic static load, radial - C0r | 22900 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 98.07 excl. VAT
/ Each
£ 117.68 incl. VAT
- Delivery usually within ( 7 ) days
