Self-aligning ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4300 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 13..-k-m |
Material | steel |
Cage | brass |
Reference speed | 4500 rpm |
Limit speed | 6200 rpm |
Basic dynamic load, radial - Cr | 89000 N |
Basic static load, radial - C0r | 33000 N |
Usually arrives within 14 working days