Self-aligning ball bearing SNR 1211KC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
SNR - Self-Aligning Ball Bearing - 1211.KC3
See technical informationReferences
SNR:1211KC3
Rubix:204A4047
Manufacturer :1211.KC3
EAN:3413520315047



Product details : SNR 1211KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 10000 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Usually arrives within 14 working days
