Self-aligning ball bearing NTN 1302SC3, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
NTN - Self-Aligning Ball Bearing - 1302SC3
See technical informationSee documentsReferences
NTN:1302SC3
Rubix:204A4114
EAN:4547359256406



Documents
Product details : NTN 1302SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x13 mm |
|---|---|
| Logistic Weight | 92 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2290 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- Usually arrives within 14 working days
