Self-aligning ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 5190 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4300 rpm |
Limit speed | 5800 rpm |
Basic dynamic load, radial - Cr | 99000 N |
Basic static load, radial - C0r | 38000 N |
Usually arrives within 14 working days