Self-aligning ball bearing NTN 1213SC3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
NTN - Self-Aligning Ball Bearing - 1213SC3
See technical informationSee documentsReferences
NTN:1213SC3
Rubix:204A4061
EAN:4547359255690



Documents
Product details : NTN 1213SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1130 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 43.64 excl. VAT
/ Each
£ 52.37 incl. VAT
- Delivery usually within ( 3 ) days
