Self-aligning ball bearing SKF 1205 EKTN9, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Self-aligning Ball Bearing

See technical information

References

SKF:1205 EKTN9
Rubix:100A0504
Manufacturer :34147
EAN:7316576621376
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SKF SELF-ALIGN. BEARING 1205 EKTN9


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x52x52 mm
Logistic Weight129,5 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Series12e
Materialbearing steel
Cagepolyamide
Reference speed28000 rpm
Basic static load, radial - C0r4000 N
Basic dynamic load, radial - Cr14300 N
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories