Self-aligning ball bearing NSK 2205J, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm


Spherical roller bearing 222

References
nsk:2205J
rubix:100A5999
manufacturer :2205 5
ean:00029176414053
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
See all Specifications

Product details : NSK SELF ALIGN BEARING 2205J


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Logistic Weight157 g
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
SealingOpen
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories