Self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 96 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 22..-2rs-tvh |
Material | steel |
Cage | polyamide |
Limit speed | 11300 rpm |
Basic dynamic load, radial - Cr | 8100 N |
Basic static load, radial - C0r | 2010 N |
In stock: Next day delivery