Self-aligning ball bearing SNR 2211KC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:2211KC3
Rubix:204A4746
EAN:3413520081072



Product details : SNR 2211KC3 SELF-ALIGNING BALL BEARING
Double-row self-aligning ball bearing, tapered bore
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, bearing play C3, tapered bore, cone 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x103x33 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 9900 N |
| Basic dynamic load, radial - Cr | 26300 N |
Show UNSPSC/ECL@SS
£ 34.14 excl. VAT
/ Each
£ 40.97 incl. VAT
- Usually arrives within 14 working days
