Self-aligning ball bearing NSK 2204JC3, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
NSK:2204JC3
Rubix:229A9796
EAN:00029176760952

Documents
Product details : NSK 2204JC3 SELF ALIGNING BALL BEARING
Applications
Film Processing Equipment;Vertical Spinning Equipment;Vertical Weaving Equipment;Paper Making – Fourdrinier;Industrial Countershafts
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | pressed steel (cage) |
| Cage | steel |
| Basic static load, radial - C0r | 3300 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days
