Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51104:NSK
Thrust ball bearing NSK 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
Axial grooved ball bearing 512
References
nsk:
51104
rubix:
102A5838
manufacturer :
51104 5
ean:
0029176026393
Technical specifications
Inner diameter
20
mm
Outer diameter
35
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51104:NSK
Stamped steel cage.
Deep groove ball thrust bearing, single acting NSK
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
40
g
Inner diameter
20
mm
Outer diameter
35
mm
Width
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing SKF 52213, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 47 mm
Thrust ball bearing SKF 51332 M, Inner diameter: 160 mm | Outer diameter: 270 mm | Width: 87 mm
Thrust ball bearing NSK 51228X, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 46 mm
Thrust ball bearing NSK 51113, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 18 mm
Thrust ball bearing SKF 51310, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 31 mm
Thrust ball bearing SNR 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
Thrust ball bearing SKF 53212, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 28 mm
Thrust ball bearing FAG 51100, Inner diameter: 10 mm | Outer diameter: 24 mm | Width: 9 mm
Thrust ball bearing SKF BA 4, Inner diameter: 4 mm | Outer diameter: 10 mm | Width: 4 mm
Thrust ball bearing SKF 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm
Thrust ball bearing SKF 52207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 34 mm
Thrust ball bearing SKF 53317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 53.1 mm
Thrust ball bearing FAG 52308, Inner diameter: 30 mm | Outer diameter: 78 mm | Width: 49 mm
Thrust ball bearing NSK 51410, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm