Self-aligning ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 4000 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 12..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4500 rpm |
Limit speed | 6000 rpm |
Basic dynamic load, radial - Cr | 70000 N |
Basic static load, radial - C0r | 29500 N |
Usually arrives within 14 working days