Self-aligning ball bearing NTN 2317SKC3, Outer diameter: 180 mm | Width: 60 mm | Inner diameter: 85 mm
NTN - Self-Aligning Ball Bearing - 2317SKC3
See technical informationSee documentsReferences
NTN:2317SKC3
Rubix:204A6141
EAN:4547359283594



Documents
Product details : NTN 2317SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x60 mm |
|---|---|
| Logistic Weight | 6540 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 51500 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 372.88 excl. VAT
/ Each
£ 447.46 incl. VAT
- Usually arrives within 14 working days
