Self-aligning ball bearing FAG 2322-M, Outer diameter: 240 mm | Width: 80 mm | Inner diameter: 110 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2322-M
Rubix:158A9206
Manufacturer :0190361320000
EAN:4012801486750

Product details : FAG 2322-M SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-M, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 17430 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23..-m |
| Cage | brass |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 221000 N |
Show UNSPSC/ECL@SS
£ 1,325.49 excl. VAT
/ Each
£ 1,590.59 incl. VAT
- Usually arrives within 14 working days
