Self-aligning ball bearing NTN 1307S, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
NTN - Self-Aligning Ball Bearing - 1307S
See technical informationSee documentsReferences
NTN:1307S
Rubix:204A4137
EAN:4547359256581



Documents
Product details : NTN 1307S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 25300 N |
Show UNSPSC/ECL@SS
£ 25.11 excl. VAT
/ Each
£ 30.13 incl. VAT
- Delivery usually within ( 3 ) days
