Self-aligning ball bearing FAG 1306-TVH-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1306-TVH-C3
Rubix:158A8990
Manufacturer :0167006940030
EAN:4012801159333

Product details : FAG 1306-TVH-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13. . -TVH, plastic cage.
Self-aligning ball bearing 13..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 387 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8700 rpm |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 21700 N |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- Delivery usually within ( 7 ) days
