Self-aligning ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | two rubber seals |
Series | 22..-2rs-tvh |
Limit speed | 13300 rpm |
Basic dynamic load, radial - Cr | 7700 N |
Basic static load, radial - C0r | 1750 N |
In stock: Next day delivery