Self-aligning ball bearing FAG 11211-TVH, Outer diameter: 100 mm | Width: 60 mm | Inner diameter: 55 mm
Self-aligning ball bearing
See technical informationSee documentsReferences
FAG:11211-TVH
Rubix:158A8531
Manufacturer :0383797750000
EAN:4012801183499

Documents
Product details : FAG SELF-ALIGN. BEARING 11211-TVH
Two-row self-aligning ball bearing, main dimensions according to DIN 630, solid snap cage, rolling-element guided, wide inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x100x100 mm |
|---|---|
| Logistic Weight | 1180 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 60 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 112 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 10000 N |
| Basic dynamic load, radial - Cr | 27000 N |
Show UNSPSC/ECL@SS
£ 65.90 excl. VAT
/ Each
£ 79.08 incl. VAT
- Usually arrives within 14 working days
