Self-aligning ball bearing SNR 2203EEG15, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
SNR - Self-Aligning Ball Bearing - 2203.EE.G15
See technical informationReferences
SNR:2203EEG15
Rubix:100A0497
Manufacturer :2203.EE.G15
EAN:3413520079888



Product details : SNR 2203EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 2010 N |
| Basic dynamic load, radial - Cr | 7900 N |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
- Delivery usually within ( 3 ) days
