Angular contact ball bearing SNR 5205NRZZG15, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5205NRZZG15
Rubix:204A8629
EAN:3413520104580



Product details : SNR 5205NRZZG15 ANGULAR CONTACT BALL BEARING
Rigid angular contact ball bearing, two rows, polyamide cage, groove and snap ring on outside diameter, deflector on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 9700 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Delivery usually within ( 3 ) days
