Self-aligning ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Reference speed | 11400 rpm |
Limit speed | 13100 rpm |
Basic dynamic load, radial - Cr | 15900 N |
Basic static load, radial - C0r | 4650 N |
In stock: Next day delivery