Self-aligning ball bearing 12
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 1218kjc3 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days