Self-aligning ball bearing SKF 1303 EM/P62, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1303 EM/P62
Rubix:100A2504
Manufacturer :34250
EAN:7316570016734

Product details : SKF PRECISION BEARING 1303 EM/P62
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c2 |
| Series | 13e |
| Material | bearing steel |
| Reference speed | 28000 rpm |
Show UNSPSC/ECL@SS
£ 155.23 excl. VAT
/ Each
£ 186.28 incl. VAT
- Delivery usually within ( 3 ) days
