Self-aligning Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x85x85 mm |
---|---|
Logistic Weight | 533 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 15000 rpm |
Limit speed | 10000 rpm |
In stock: Next day delivery