Self-aligning ball bearing SKF 2200 ETN9/W64, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2200 ETN9/W64
Rubix:237A3804
Manufacturer :185208
EAN:07316572056769

Product details : SKF 2200 ETN9/W64 SABB SOLID OIL
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 50000 rpm |
Show UNSPSC/ECL@SS
£ 81.80 excl. VAT
/ Each
£ 98.16 incl. VAT
- Usually arrives within 14 working days
