Self-aligning ball bearing SKF 11505 ETN9, Outer diameter: 52 mm | Width: 25 mm | Inner diameter: 25 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:11505 ETN9
Rubix:266A6153
Manufacturer :34128
EAN:7316577041449



Product details : SKF 11505 ETN9 SELF ALIGNING BALL BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 147 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 115 |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 68.52 excl. VAT
/ Each
£ 82.22 incl. VAT
- Usually arrives within 14 working days
