Self-aligning ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x180x180 mm |
---|---|
Logistic Weight | 4980 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4900 rpm |
Limit speed | 5700 rpm |
Basic dynamic load, radial - Cr | 98000 N |
Basic static load, radial - C0r | 40500 N |
Usually arrives within 14 working days