Self-aligning ball bearing NTN 1308SC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
NTN - Self-Aligning Ball Bearing - 1308SC3
See technical informationSee documentsReferences
NTN:1308SC3
Rubix:204A4144
EAN:4547359514216



Documents
Product details : NTN 1308SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9700 N |
| Basic dynamic load, radial - Cr | 29800 N |
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
- Delivery usually within ( 3 ) days
