Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Self-aligning ball bearing
FAG 2308-M-P6J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing FAG 2308-M-P6>J, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning ball bearing
References
fag:
2308-M-P6>J
rubix:
274A6358
manufacturer :
3002922790000
ean:
4064327867124
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 2308-M-P6J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-M, solid brass cage
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
33
mm
Sealing
Open
Bearing Clearance
CN
Series
23..
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.70
excl. VAT
/
Each
£
220.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Self-aligning ball bearing SKF 2317 M/C3, Outer diameter: 180 mm | Width: 60 mm | Inner diameter: 85 mm
Self-aligning ball bearing NSK 2206KJC3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Self-aligning ball bearing FAG 2320-M, Outer diameter: 215 mm | Width: 73 mm | Inner diameter: 100 mm
Self-aligning ball bearing FAG 1301-TVH, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Self-aligning ball bearing SNR 2305EEG15, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Self-aligning ball bearing NSK 126, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Self-aligning ball bearing NSK 2210-2RSTN, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Self-aligning ball bearing SKF 2316 M, Outer diameter: 170 mm | Width: 58 mm | Inner diameter: 80 mm
Self-aligning ball bearing NTN 1200S, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Self-aligning ball bearing FAG 1215-TVH-C3>N, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Self-aligning ball bearing NTN 1317S, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Self-aligning ball bearing FAG 2208-K-2RS-TVH-C3>J, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Self-aligning ball bearing SKF 2308 M/VQ335, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning ball bearing NTN 1204SC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Self-aligning ball bearing SKF 2309 EM/C3, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm