Self-Aligning Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | 22 |
Material | polyamide pa66 (cage) |
Cage | polyamide |
Limit speed | 5400 rpm |
Basic dynamic load, radial - Cr | 19400 N |
Basic static load, radial - C0r | 6500 N |
Usually arrives within 14 working days