Self-aligning ball bearing SKF 2212 EKTN9/C3, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2212 EKTN9/C3
Rubix:100A1544
Manufacturer :34874
EAN:7316570221855

Product details : SKF SELF-ALIGN. BEARING 2212 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x110x110 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 11000 rpm |
Show UNSPSC/ECL@SS
£ 110.79 excl. VAT
/ Each
£ 132.95 incl. VAT
- Delivery usually within ( 3 ) days
