Self-aligning ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 12..-k-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 5800 rpm |
Limit speed | 6500 rpm |
Basic dynamic load, radial - Cr | 31000 N |
Basic static load, radial - C0r | 12500 N |
Usually arrives within 14 working days