Self-aligning ball bearing FAG 135-TVH, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Self-aligning ball bearing
See technical informationReferences
FAG:135-TVH
Rubix:158A8808
Manufacturer :0190058220000
EAN:4012801159463

Product details : FAG 135-TVH SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13. . -TVH, plastic cage.
Self-aligning ball bearing 13..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 5 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 24500 rpm |
| Basic static load, radial - C0r | 480 N |
| Basic dynamic load, radial - Cr | 2600 N |
Show UNSPSC/ECL@SS
£ 13.21 excl. VAT
/ Each
£ 15.85 incl. VAT
- Delivery usually within ( 7 ) days
